Shop All Fuel Transfer Pumps
Gpi
Fuel Transfer Pump, 115V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1 in NPT Inlet
Mfr # PRO35-115AD/QM40G8N
Zoro # G8353092
product price: $2,149.99
/ea
Free Shipping & Returns
$2,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 3/4
- Housing Material Cast Iron
- GPM 35 gpm
- Inlet Size 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # PRO35-115AD/QM40G8N
- Zoro # G8353092
- UPC # 031401006605
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1 in NPT |
Overall Width | 19 in |
Overall Length | 19 in |
Pump Mount Size | 2 in |
Hose Length | 18 ft |
Overall Height | 18 in |
Outlet Size | 1 in NPT |
Hose Dia. | 1 in |
Manufacturers Warranty Length | 5 yr |
Hose Outside Dia. | 1 in |
Height Above Container | 15 in |
For Container Size | 30 gal |
Bung Connection Dia. | 2 in |
Description
Fuel Transfer Pump, Max. Outlet Pressure 25 psi, For Use With Diesel, Gasoline, Kerosene, Rated Voltage 230V AC, Suction Tube OD Not Applicable, Hose Length 18 ft, Suction Tube Length Not Applicable, Cord Length Not Applicable, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Diesel, Gasoline, Kerosene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER 5/8" ID x 20' Black Kink Resistant Vinyl Tubing (12158)
- AMERICAN STAINLESS PUMPS Stainless Steel Pump, Carbon/Silicon Carbide/Viton Seal, 3 HP, TEFC Motor, BEP = 40 gpm (T1525843T3F)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 80 GPM (66M150-122-C)
- ZOELLER Sump Pump System, 3/10HP, Vertical Switch (900-0002)
- GPI Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/5 HP, Cast Aluminum, 1 in NPT Inlet (M-150S-MU)
- GPI Fuel Transfer Pump, 115V AC, 12 gpm Max. Flow Rate , 1/8 HP, Cast Aluminum, 1 in NPT Inlet (M-1115S-AU)
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-012MD)
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-012AD)
- GPI Fuel Transfer Pump, 115V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1 in NPT Inlet (PRO35-115PO)
- GPI Fuel Transfer Pump, 115V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1 in NPT Inlet (PRO35-115PO/QM40G8N)
- PIUSI USA Telescopic Down Tube, 1" NPT, Zn., 1100mm (F17923000)
- Gpi Fuel Transfer Pumps