Shop All Fuel Transfer Pumps
This Product is Discontinued
Gpi
Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1 in NPT Inlet (Discontinued)
Mfr # PRO20-115PO/QM40G8N
Zoro # G1951438
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 115V AC
- HP 1/3
- Housing Material Cast Iron
- GPM 20 gpm
- Inlet Size 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # PRO20-115PO/QM40G8N
- Zoro # G1951438
- UPC # 031401006551
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1 in NPT |
Hose Dia. | 1 in |
Manufacturers Warranty Length | 5 yr |
Outlet Size | 1 in NPT |
Power Cord Length | 18 ft |
Overall Length | 17 in |
Overall Height | 18 in |
Overall Width | 16 in |
Pump Mount Size | 2 in |
Cord Length | 18 ft |
Bung Connection Dia. | 2 in |
For Container Size | 30 gal |
Height Above Container | 13 in |
Description
Fuel Transfer Pump, Max. Outlet Pressure 22 psi, For Use With Diesel, Gasoline, Kerosene, Rated Voltage 115V AC, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes, Compatible Chemicals AVGAS, Diesel, Gasoline, Jet A, Kerosene
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.