Shop All Fuel Transfer Accessories
This Product is Discontinued
Gpi
Fuel Nozzle, Inlet 3/4" NPT (Discontinued)
Mfr # 110155-4
Zoro # G8084326
This Product is Discontinued
Key Features
- Inlet 1 in NPT
- Length 5 in
- Outlet 1 in NPT
- Max. Pressure 50 psi
- For Use With G20, M-180, PRO20, PRO25, PRO35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # 110155-4
- Zoro # G8084326
- UPC # 031401110142
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Length | 5 in |
Overall Length | 5 in |
Inlet Size | 1 in |
Spout Outside Diameter | 1 in |
Details
Item | Fuel Nozzle |
Inlet | 1 in NPT |
Outlet | 1 in NPT |
Max. Pressure | 50 psi |
For Use With | G20, M-180, PRO20, PRO25, PRO35 |
Accessory Type | Fuel Nozzle |
Max. Operating Pressure | 50 psi |
Inlet Type | NPT |
Description
Fuel Nozzle, Overall Length 5 in, For Use With G20, M-180, PRO20, PRO25, PRO35, Max. Operating Pressure 50 psi, Inlet Type NPT, Inlet Size 1 in, Spout Outside Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.