Shop All Fuel Transfer Accessories
Gpi
Fuel Nozzle, Inlet 1" NPT
Mfr # 110121-8
Zoro # G8086846
original price:
$112.29
10% off
new price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/4 in NPT
- Outlet 3/4 in NPT
- Length 5 in
- Max. Pressure 50 psi
- For Use With M-1115S, M-150S, M-180S, M-240S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # 110121-8
- Zoro # G8086846
- UPC # 031401101218
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Length | 5 in |
Inlet Size | 3/4 in |
Overall Length | 5 in |
Spout Length | 17 in |
Spout Outside Diameter | 3/4 in |
Details
Item | Fuel Nozzle |
Inlet | 3/4 in NPT |
Outlet | 3/4 in NPT |
Max. Pressure | 50 psi |
For Use With | M-1115S, M-150S, M-180S, M-240S |
Agency Compliance | cULus |
Metered | No |
Nozzle Material | Aluminum |
Accessory Type | Fuel Nozzle |
For Media Type | Diesel, Gasoline, Kerosene |
Inlet Type | FNPT |
Cover Color | Blue |
Flow Rate - Maximum | 18 gpm |
Number of Latch Positions | 1 |
Nozzle Operation | Automatic |
Spout Shape | Straight |
Compatible Chemicals | Antifreeze, Diesel, Gasoline, Kerosene |
Spout Material | Aluminum |
Max. Operating Pressure | 50 psi |
Description
Fuel Nozzle, Overall Length 5 in, For Use With M-1115S, M-150S, M-180S, M-240S, Compatible Chemicals Antifreeze, Diesel, Gasoline, Kerosene, Includes Not Applicable, Spout Material Aluminum, Agency Compliance cULus, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Discharge Size Not Applicable, Spout Length 17 in, Inlet Type FNPT, Inlet Size 3/4 in, Nozzle Operation Automatic, Metered No, For Media Type Diesel, Gasoline, Kerosene, Cover Color Blue, Flow Rate - Maximum 18 gpm
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V (2JGA7)
- ZORO SELECT Hand Operated Pail Pump, 2 gpm, 21" H (4007FDA)
- STENNER Suctn/Dischrg Tubing, 100ftx1/4in White (AK4010W)
- FUJI ELECTRIC Pump, Oil Coolant, 1/2hp (VKN-093A-4Z)
- GPI Nozzle Kit, Chemical Pump, Dia. 1 In (111502-2)
- GPI Overhaul Kit for Ez-8 (13750005)
- GPI Vent Cap, 2 In NPT Outlet (906001-4)
- GPI Adjustable 15 to 40 Length Universal 1 Thread Painted Black Plastic (110241-01)
- GPI Fuel Nozzle Swivel, Inlet 3/4" NPT (150400-02)
- GPI Fuel Nozzle Swivel, Inlet 1" NPT (150400-04)
- ZORO SELECT Drum Thief Sampler, 210ml, PK25 (T210AS)
- Gpi Fuel Transfer Accessories