Shop All Fuel Filters
Gpi
Fuel Filter Kit, 30 Microns, 40 GPM
Mfr # 133537-01
Zoro # G4179935
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Fuel and Petroleum Transfer Pumps and Meters
- Fuel Type Diesel, Gasoline
- Flow Rate 40 gpm
- Microns 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # 133537-01
- Zoro # G4179935
- UPC # 031401000849
- Country of Origin United States
- Category Fuel Filters
Dimensions
Discharge Connection Size | 1 in |
Media Intake Connection Size | 1 in |
Description
Fuel Filter Kit, Product Type Fuel Filter Kit, Filters Particulate, Flow Rate - Maximum 40 gpm, Filter Rating - Maximum 30 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Discharge Connection Size 1 in, Discharge Connection Type NPT, Compatible with Brand GPI-GPRO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Automotive Fender Cover (CMMT14184)
- ARP BB CHEVY HEX INTAKE MANIFOLD BOLT KIT (435-2001)
- FOUR SEASONS O-Ring-Green, 24615 (24615)
- SOUTHCO Draw Latch One-Piece Flexible Handle Stainless Steel - No Restriction (37-10-065-20)
- GPI Fuel Filter Canister, 3-3/4 x 3-3/4 x 7In (129300-01)
- WIX FILTERS CUMMINS ISC/ISL ENGS-SECONDARY FUEL FILT (33936)
- FLEETGUARD FF63054NN, Fuel Filter (FF63054NN)
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 5-17/32" L (PF46108)
- WIX FILTERS Fuel Filter #Wix 33019 (33019)
- BALDWIN FILTERS Fuel Filter, 9-25/32 x 4-5/32 x 9-25/32In (B10AL BSP)
- WIX FILTERS Fuel Filter #Wix 33396 (33396)
- Gpi Fuel Filters