Shop All Fuel Filters
Gpi
Fuel Filter Canister, 3-3/4 x 3-3/4 x 7In
Mfr # 129300-01
Zoro # G4178824
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- For Use With Fuel and Petroleum Transfer Pumps and Meters
- Fuel Type Diesel, Gasoline
- Length 3 3/4 in
- Outside Dia. 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # 129300-01
- Zoro # G4178824
- UPC # 031401129311
- Country of Origin United States
- Category Fuel Filters
Dimensions
Length | 3 3/4 in |
Outside Dia. | 3 3/4 in |
Width | 3 3/4 in |
Inside Dia. | 3/4 in |
Height | 7 in |
Gasket Inside Dia. | 2 15/32 in |
Thread Size | 1"-12 |
Gasket Outside Dia. | 2 13/16 in |
Media Intake Connection Size | 1 in |
Overall Length | 3 3/4 in |
Overall Diameter | 3 3/4 in |
Discharge Connection Size | 1 in |
Description
Fuel Filter, Product Type Canister-Style Fuel Filter, Filters Particulate, Flow Rate - Maximum 18 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 1 in, Media Intake Connection Type UNF, Discharge Connection Size 1 in, Discharge Connection Type UNF, Compatible with Brand GPI-GPRO, Compatible with Manufacturer Model Number EZ-8, G8P, M-1115S, M-150S, M-180S, M-240S, Gasket Material Buna-N, Overall Diameter 3 3/4 in, Overall Length 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Quick Change Rotary Pad Holder - 7" Pads or Larger (YBP-5100)
- SEACHOICE Electric Fuel Tank Sending Unit, 6" to 27" (15421)
- MAHLE Air Filter, Lx3001 (LX3001)
- FARIA BEEDE INSTRUMENTS Faria 13801 Chesapeake Stainless Steel Fuel Level Gauge (E-1/2-F) - 2", White (13801)
- GPI Fuel Filter Kit, 30 Microns, 40 GPM (133537-01)
- RACOR Filter Assy-Diesel 15 GPH 2 Micron (120AS)
- BALDWIN FILTERS Fuel Filter, 7-7/16 x 3-11/16 x 7-7/16 In (BF1212)
- BALDWIN FILTERS Fuel Filter, 9-13/16x5-27/32x9-13/16 In (PF116)
- BALDWIN FILTERS Fuel/Water Separator, 9-3/16x4-15/32 In (BF1392-SPS KIT)
- BALDWIN FILTERS Fuel Filter, 7-13/32x3-11/16x7-13/32 In (BF1356)
- BALDWIN FILTERS Fluid Filter, Diesel Fuel, Element Only (PF46049)
- Gpi Fuel Filters