Shop All Flowmeters
Gpi
Flowmeter, Turbine, Alum, 3 to 50 GPM
Mfr # 03A31GM
Zoro # G4250312
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Turbine
- Flow Material Fuels, Lubricants, Petroleum Products
- Connection Size 1 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # 03A31GM
- Zoro # G4250312
- UPC # 031401095012
- Country of Origin United States
- Category Flowmeters
Dimensions
Connection Size | 1 in |
Fitting Size (In.) | 1 |
Length (In.) | 4 in |
Manufacturer Warranty Length | 2 yr |
Overall Length | 4 in |
Description
Electronic Flowmeter, Product Type Digital Fuel Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Diesel, Gasoline, Kerosene, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 530 SUS, Housing Material Aluminum, Rotor Material Nylon, Wetted Material 316 Stainless Steel, Aluminum, Ceramic, Ferrite, Nylon, Tungsten Carbide, Standards FM Approved, UL Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Peristaltic Fixed Rate 45MPHP10 10GPD 100Psi 1/4"W (45MFH2A1SUG1)
- GPI Flowmeter, Turbine, For Fuel, 1 In FNPT (01A31LM)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8705)
- WHALE MARINE Gulper 320 High Capacity Waste/Bilge Pump 24V (BP2054)
- GPI Flowmeter, Turbine, Alum, 30 to 300 GPM (03A32GM)
- GPI Electronic Flowmeter, 2", FNPT, 4" L (A1Q9GMA200NA2)
- GPI Mechanical Flowmeter, 1" Connection (M30-L8N)
- GPI Flowmeter, Turbine, For Fuel, 1 In FBSP (01A52LM)
- GPI Mechanical Flowmeter, 1" Connection (M30-G8N)
- GPI Kit Power Source, Battery, PK2 (113520-1)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-4-MI)
- Gpi Flowmeters