Shop All Ultrasonic Flow Meters
Gpi
Flowmeter 3/4" Turbine Meter, FNPT
Mfr # TM07NPOXXC
Zoro # G300906085
product price: $497.00
/ea
Free Shipping & Returns
$497.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Accuracy +/-3%
- Connection Type FNPT
- Flow Range (GPM) 2 to 20
- Features Non-Volatile Totals Means Amounts are Retained When Batteries are Replaced or Power is Lost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # TM07NPOXXC
- Zoro # G300906085
- Country of Origin United States
- Category Ultrasonic Flow Meters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Length (In.) | 6 1/10 in |
Height (In.) | 2 9/10 in |
Width (In.) | 2 1/10 in |
Overall Length | 6.1 in |
Overall Height | 2.9 in |
Overall Width | 2.1 in |
Description
Flow Meter,3/4 In. Turbine Meter, Pulse Signal
Restrictions
- Hazardous material
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUEMLING Compound Gauge, -30 to 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-410-FG-WOB)
- ZORO SELECT Banana Jack, 30VAC/60VDC, Red, PK10 (5TXA0)
- DWYER INSTRUMENTS Molded Plastic Vent Valve From A-605 Kit (A-301)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- DWYER INSTRUMENTS Acoustic Couplant, Silicone, 3 Oz (A-186)
- AESSEAL FLOW TRUE 1-4GPM VARIABLE AREA FLOW METER (FTP-40-145-SC-BRKT)
- DYNASONICS Doppler Flow AC & Small Pipe Transducer (7HU46)
- DWYER INSTRUMENTS Flowmeter, 10In Scale, 4-30 SCFM, 15-3/8In (RMC-123-SSV)
- DYNASONICS Doppler Flow AC & Std Pipe Transducer (7HU45)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10AN)
- PCE INSTRUMENTS Ultrasonic Flow Meter, -32 to 32 m/s (PCE-TDS 100H)
- Gpi Ultrasonic Flow Meters