Shop All Flowmeters
Gpi
Electronic Flowmeter, 1/2", Spigot, PVC
Mfr # TM05SP9GMC
Zoro # G100905998
Free Shipping & Returns
$683.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material PVC
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gpi
- MFR # TM05SP9GMC
- Zoro # G100905998
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Width (In.) | 2 7/64 in |
Height (In.) | 2 1/2 in |
Length (In.) | 4 19/64 in |
Overall Width | 2.1 in |
Cable Length | 10 ft |
Overall Height | 2.5 in |
Overall Length | 4.3 in |
Description
Flow Meter,1/2 In. Meter, Spigot, Display and Pulse
Restrictions
- Hazardous material
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Converter Box, 1 Phase, 120VAC, NEMA 1 (1031034)
- DAYTON Hand Drum Pump, 3/4In FNPT (2RUK2)
- ADVANTAGE CONTROLS 15GPD/150PSI Chemical Feed Pump, 3/8"Tubing, Dig Spd, w/Timers (A115X1-KFC1)
- HARTELL A-200 BX Switch/ Float (610004)
- GPI Electronic Flowmeter, 2", FNPT, 4" L (A1Q9GMA200NA2)
- GPI Electronic Flowmeter, 1", FNPT, 3.4" L (A1Q9GMA100NA1)
- GPI Flowmeter, Turbine, Alum, 3 to 50 GPM (03A31GM)
- GPI Flowmeter, Turbine, Alum, 30 to 300 GPM (03A32GM)
- GPI Electronic Flowmeter, 1", FNPT, 4" L (A1Q9GMN100NA1)
- GPI Flowmeter, Turbine, For Fuel, 1 in. FNPT (01A31GM)
- HEDLAND Flowmeter, 1 MNPT, 1-16 GPM (H621-016-R)
- Gpi Flowmeters