Shop All Flowmeters
Gpi
Electronic Flowmeter, 1", Spigot, PVC
Mfr # TM10SP9GMC
Zoro # G000906033
product price: $776.00
/ea
Free Shipping & Returns
$776.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material PVC
- For Pipe Size 1 in
- Flow Material Water
- Connection Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # TM10SP9GMC
- Zoro # G000906033
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Width (In.) | 2 7/64 in |
Length (In.) | 4 1/2 in |
Height (In.) | 2 29/32 in |
Overall Length | 4.5 in |
Overall Height | 2.9 in |
Overall Width | 2.1 in |
Cable Length | 10 ft |
Description
Flow Meter,1 In. Meter, Spigot, Display and Pulse
Restrictions
- Hazardous material
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 2, 1-5/8 In., Buna, 2 Carbon Faces, 2 Ni-Resist O-Ring (BSP-281)
- DAYTON Gasket, PPO9ZN002G (PPO9ZN002G)
- SUPCO Condensate Pump, 1/10HP, 115V (SPCP115)
- BELL & GOSSETT Hydronic Circulating Pump, 2 hp, 115/208-230, 1 Phase, Flange Connection (179279LF)
- GPI Flowmeter, Turbine, Alum, 0.3 to 3 GPM (03A30GM)
- GPI Mechanical Flowmeter, 1" Connection (M30-L8N)
- GPI Electronic Flowmeter, 2", FNPT, 4" L (A1Q9GMA200NA2)
- GPI Flowmeter, Turbine, For Fuel, 1 In FBSP (01A52LM)
- GPI Electronic Flowmeter, 1", FNPT, 6" L (A1Q9GMN025NA1)
- GPI Flowmeter, Turbine, For Fuel, 1 in. FNPT (01A31GM)
- HEDLAND Flowmeter, 05-0.5 / 0.2-1.9 GPM/LPM (H201A-005)
- Gpi Flowmeters