Shop All Flowmeters
Gpi
Electronic Flowmeter, 1", FNPT, 3.4" L
Mfr # A1Q9GMA100NA1
Zoro # G300690076
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material Aluminum
- For Pipe Size 1 in
- Connection Size 1 in
- Flow Material Fuels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # A1Q9GMA100NA1
- Zoro # G300690076
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Length (In.) | 4 in |
Width (In.) | 2 in |
Height (In.) | 2 1/2 in |
Overall Length | 3.4 in |
Overall Height | 0.9 in |
Overall Width | 2.1 in |
Description
Electronic Flowmeter, Product Type Commercial Grade Meter, Flowmeter Type Turbine, Accuracy +/-1.5 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material Diesel, Fuels, Petroleum Fluids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum -40 Degrees F, Viscosity - Maximum 100 cps, Voltage - Maximum 1.5V, Housing Material Aluminum, Rotor Material Nylon, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces SCOT PUMP 118.000.344 (118.000.344SP)
- DAYTON 1/4 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (4HU67)
- BERLISS Mechanical Seal, Type 21, 1 In., Buna, Carbon Face, Ceramic Cup (BSP-235)
- TACO V-Ring Seal Front/Rear (953-1575-3RP)
- GPI Flowmeter, Turbine, Alum, 0.3 to 3 GPM (03A30GM)
- GPI Flowmeter, Turbine, For Fuel, 1 In FNPT (01A31LM)
- GPI Flowmeter, Turbine, Alum, 3 to 50 GPM (03A31GM)
- GPI Electronic Flowmeter, 1", FNPT, 4" L (A1Q9GMN100NA1)
- GPI Flowmeter, Turbine, Alum, 30 to 300 GPM (03A32GM)
- GPI Flowmeter, Turbine, For Fuel, 1 in. FNPT (01A31GM)
- DWYER INSTRUMENTS Mini Flowmeter, 50500 CcMin Water (MMA-38)
- Gpi Flowmeters