Shop All Flowmeters
Gpi
Electronic Flowmeter, 1 1/2", FNPT, PVC
Mfr # TM15NP9GMC
Zoro # G700906012
product price: $865.00
/ea
Free Shipping & Returns
$865.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PVC
- Type Turbine
- For Pipe Size 1 1/2 in
- Connection Size 1 1/2 in
- Flow Material Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # TM15NP9GMC
- Zoro # G700906012
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Length (In.) | 7 39/64 in |
Height (In.) | 3 51/64 in |
Width (In.) | 2 19/64 in |
Cable Length | 10 ft |
Overall Length | 7.6 in |
Overall Height | 3.8 in |
Overall Width | 2.3 in |
Description
Flow Meter,1-1/2 In. Meter, NPT, Display and Pulse
Restrictions
- Hazardous material
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 115/230V (2ZXK6)
- PHCC PRO SERIES Float Switch, Vertical, Low Voltage (VS-LC)
- DAYTON Dispensing Nozzle (PPNZLDPP1G)
- LITTLE GIANT PUMP 41 gal. Sewage Basin 4" x 2", 26.54" H, Plastic (513615)
- GPI Flowmeter, Turbine, Alum, 0.3 to 3 GPM (03A30GM)
- GPI Electronic Flowmeter, 1", FNPT, 4" L (A1Q9GMN100NA1)
- GPI Flowmeter, Turbine, Alum, 3 to 50 GPM (03A31GM)
- GPI Mechanical Flowmeter, 1" Connection (M30-G8N)
- GPI Electronic Flowmeter, 2", FNPT, 4" L (A1Q9GMA200NA2)
- GPI Electronic Flowmeter, 1", FNPT, 6" L (A1Q9GMN025NA1)
- DWYER INSTRUMENTS Flowmeter, 15150 Scfh Air (VFB-54-BV)
- Gpi Flowmeters