Shop All Electric Drum Pumps
Gpi
Drum Pump, 115VAC, 1/4 HP, 50/60 Hz
Mfr # PA-200H-2UR
Zoro # G3141783
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GPI 118003-2, PA-200H-2UR
- Housing Material Polyethylene
- Includes 3 Prong Power Pig Tail
- Inlet Size 1" NPT
- Motor Type Electric AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gpi
- MFR # PA-200H-2UR
- Zoro # G3141783
- UPC # 031401000405
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1" NPT |
Outlet Size | 1" NPT |
Discharge Tube Outlet ID Size | 1" |
Overall Length | 11 in |
Manufacturers Warranty Length | 2 yr. |
For Container Size | 55 gal, 275 gal, 330 gal |
Height Above Container | 11 in |
Description
Electric Operated Drum Pump, Max. Head Pressure 16 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 6 psi, For Use With GPI 118003-2, PA-200H-2UR, Rated Voltage 115V AC, Pump Connection ID 1 in, Includes Bung Adapter No, Runs Dry Yes, Frequency (Hz) 50/60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE - A - Matic Plus Float Switch with Fuse Holder - (RU81825)
- APG Mini-Kari float switch - pump down (KA-M2H)
- TACO 1/25 HP 115V 1-Phase Flange Connection Hydronic Circulating Pump (007-F5)
- GROZ Spare Tri Sure Adapter for Plstc Lvr Pmp (44166)
- GPI Drum Pump, 12VDC, 1/3 HP (P-200H-2UR)
- GPI Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (PA-120H-2UR)
- GPI Drum Pump, 12VDC, 1/5 HP (P-120H-2UR)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS460BX731PG)
- FLUX Drum Pump, Stainless Steel, 47" Long, Battery Operated Motor, 100W Power, 9 ft UHMWPE Hose (24-ZORO0082)
- DAYTON Drum Pump, 120VAC, 1 HP, 60 Hz (6GKR1)
- TERA PUMP Drum Pump - 12v DC Cable (TREDRUMDC)
- Gpi Electric Drum Pumps