Shop All Flowmeters
Gpi
Computer Digital Display Gpi Gauge Only
Mfr # A1R9GMX200XB3
Zoro # G800700244
Free Shipping & Returns
$424.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range (F) 0 Degrees to 140 Degrees F
- Operating Temp. Range (C) -18 Degrees to 60 Degrees C
- Signal Type Sine
- Voltage 3
- Frequency Range (Hz) 0.25 to 3000 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gpi
- MFR # A1R9GMX200XB3
- Zoro # G800700244
- Country of Origin United States
- Category Flowmeters
Details
Item | Computer Digital Display Gpi Gauge Only |
Operating Temp. Range (F) | 0 Degrees to 140 Degrees F |
Operating Temp. Range (C) | -18 Degrees to 60 Degrees C |
Signal Type | Sine |
Voltage | 3 |
Frequency Range (Hz) | 0.25 to 3000 Hz |
Enclosure Type | NEMA 4 |
Requires | 2-AAA Alkaline Batteries |
Includes | Display Custom Units with a Name Label, Low Battery Indication |
Power | Self |
For Use With | 2 in A1 Meter Replacement Display |
Accessory Type | Computer Digital Display Gpi Gauge Only |
Product Type | Replacement Display |
Compatible with Brand | FLOMEC |
Description
Computer Digital Display Gpi Gauge Only, Product Type Replacement Display, Compatible with Brand FLOMEC, Includes Display Custom Units with a Name Label, Low Battery Indication
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Screen Asm, 94597-30 (94597-30)
- FARM INNOVATORS Farm Innovators H-429 Sub Tank Deicer; 1500 Watt (6358642)
- BELL & GOSSETT Gasket, For 4RD16 (P04080)
- DAYTON 1/4 HP 1-1/4" M Submersible Sump Pump 120V AC Tether (3YU66)
- GPI Flowmeter, Turbine, Alum, 0.3 to 3 GPM (03A30GM)
- GPI Flowmeter, Turbine, Alum, 3 to 50 GPM (03A31GM)
- GPI Electronic Flowmeter, 1", FNPT, 6" L (A1Q9GMN025NA1)
- GPI Electronic Flowmeter, 1", FNPT, 3.4" L (A1Q9GMA100NA1)
- GPI Mechanical Flowmeter, 1" Connection (M30-G8N)
- GPI Flowmeter, Turbine, For Fuel, 1 In FNPT (01A31LM)
- DWYER INSTRUMENTS Flowmeter Range 1-12 Gph Water (RMB-82-SSV)
- Gpi Flowmeters