Shop All Oil Pumps
Gpi
Auto Fuel Pump, Auto Nozzle
Mfr # M-150S-AU
Zoro # G5925421
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gear
- Outlet Size 3-2/5 in
- For Use With Diesel Fuel (Biodiesel Blends B20), Gasoline (Alcohol Blends E15), Kerosene
- Includes Automatic Unleaded Nozzle, Dispensing Hose, Factory-Installed Power Cord, Fuse Assembly, Lockable Nozzle Holder, Pump with Spin Collar, Tank Adapter, Telescoping Suction Pipe
- Rated Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3-2/5 in |
Hose Length | 12 ft |
Bung Connection Dia. | 2 in |
Hose Outside Dia. | 3/4 in |
For Container Size | 10 gal, 500 gal |
Height Above Container | 11 in |
Suction Tube Length | 40 in |
Cord Length | 18 ft |
Description
Fuel Pump, Max. Outlet Pressure 15 psi, For Use With Diesel Fuel (Biodiesel Blends B20), Gasoline (Alcohol Blends E15), Kerosene, Rated Voltage 12V DC, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 40 in, Cord Length 18 ft, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Automatic, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Diesel, Gasoline, Kerosene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #200PP (200PP)
- TAP MAGIC Cutting Oil, Protap, 12 oz, Aerosol (30012PL)
- TRITAN Radial Ball Bearing, SS, 15mm, SS6002 2RS (SS6002 2RS FM222)
- OETIKER Hose Clamp, SS, Nom.Size. 1-3/16 In., PK100 (15100016-100)
- GPI Manual Fuel Pump, 12 V (M-150S-EM)
- GPI Oil Transfer Pump, 115/230VAC, 1/2 HP (L5116)
- GPI Fuel Pump, 12 V (M-180S-ML)
- GPI AUTMTC FUEL PUMP MNL NOZ 115 V (M-1115S-MU)
- GPI Oil Transfer Pump, Electric, 8 gpm GPM Max, 115 V AC, 1 HP, 30 min (L5132)
- GPI Auto Fuel Pump, Auto Nozzle (M-180S-AU)
- WESTWARD Oil Pump, Air Op, Pump Ratio 3:1, 55 gal (5TCU0)
- Gpi Oil Pumps