Shop All Oil Pumps
Gpi
AUTMTC FUEL PUMP MNL NOZ 115 V
Mfr # M-1115S-MU
Zoro # G5922174
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gear
- For Use With Diesel Fuel (Biodiesel Blends B20), Gasoline (Alcohol Blends E15), Kerosene
- Outlet Size 3/4 in
- Includes Manual Unleaded Nozzle, Dispensing Hose with Static Wire, Lockable Nozzle Holder, Pump with Spin Collar, Tank Adapter, Telescoping Suction Pipe
- Rated Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 3/4 in |
Bung Connection Dia. | 2 in |
Height Above Container | 11 in |
For Container Size | 10 gal, 500 gal |
Hose Outside Dia. | 3/4 in |
Suction Tube Length | 40 in |
Hose Length | 12 ft |
Description
Fuel Pump, Max. Outlet Pressure 15 psi, For Use With Diesel Fuel (Biodiesel Blends B20), Gasoline (Alcohol Blends E15), Kerosene, Rated Voltage 115V AC, Suction Tube OD 1 in, Hose Length 12 ft, Suction Tube Length 40 in, Cord Length Not Applicable, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals Diesel, Gasoline, Kerosene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- CHAR-LYNN Hydraulic Motor, 22.6 cu in/rev, 2 Bolt (101-1032)
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Steel (D2M1)
- SMC Spacer With Bracket (Y200T-1-D)
- GPI Oil Transfer Pump, 115/230VAC, 1/2 HP (L5116)
- GPI Auto Fuel Pump, Auto Nozzle (M-180S-AU)
- GPI Auto Fuel Pump, Auto Nozzle (M-150S-AU)
- GPI Manual Fuel Pump, 12 V (M-150S-EM)
- GPI Fuel Pump, 12 V (M-180S-ML)
- GPI Oil Transfer Pump, Electric, 8 gpm GPM Max, 115 V AC, 1 HP, 30 min (L5132)
- ARO Pump, Oil, 55 G, 5:1 (LM2305A-41-B)
- Gpi Oil Pumps