Shop All Dry Erase Boards
Gowrite!
Dry Erase Roll, Self-Adhesive, White, 24" x 20ft, 1 Roll
Mfr # AR2420
Zoro # G5187823
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl, Adhesive
- Color White
- Recommended Age 6+ Years
- Recommended Grade 1+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gowrite!
- MFR # AR2420
- Zoro # G5187823
- UPC # 838613000236
- Country of Origin United States
- Category Dry Erase Boards
Details
Material | Vinyl, Adhesive |
Color | White |
Recommended Age | 6+ Years |
Recommended Grade | 1+ |
Description
Make an old chalkboard or a worn out dry erase board new again! These rolls make it easy to do. Each roll has a full-adhesive backing, so it's easy and convenient to put up. Create a dry erase board almost anywhere! Works on conference room tables, desks, walls, doors and almost any hard, smooth, clean, non-porous surface. Won't leave residue behind and erases cleanly. Recyclable. Each roll measures 24" x 20'.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Ship-Lite® Flat Envelopes, 6"W x 9"L, White, 100/Pack (SLF0609WH)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Blue (15A925)
- SHARPIE Chalk Dry Erase Marker, White, PK2 (2103010)
- SMEAD Manila Index Guide 4 x 6", PK100 (56030)
- GOWRITE! Dry Erase Sheets, Self-Adhesive, White, 8.5" x 11", PK30 (ASB8511)
- GOWRITE! Dry Erase Roll, Self-Adhesive, White, 24" x 10ft, 1 Roll (AR2410)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 36, White (2902U00-01)
- QUARTET 24"x36" Magnetic Glass Dry Erase Board (G3624W)
- OFFICESOURCE ViZual Collection Magnetic Glass Dry-Erase Board - 36" x 48" (OS0801MGWH)
- C-LINE PRODUCTS Reusable Dry Erase Pockets, 6 x 9, Assorted Primary Colors, PK10 (41610)
- ICEBERG Clarity Glass Dry Erase Board with Aluminum Trim, Frameless, 60 x 36 (31150)
- Gowrite! Dry Erase Boards