Shop All Kitchen Faucets
Gourmetier
Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Polished Nickel
Mfr # GS1246PL
Zoro # G804245086
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Number of Handles 2
- Mounting Type Wall Mount
- Includes Faucet; Mounting Hardware
- Features Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartrdige, Wall mount 8" centers 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 10" spout reach from center of spout, 13-1/8" spout reach from wall, Sprayer provides 2-function stream flow, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Dual lever handles meet ADA guidelines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GS1246PL
- Zoro # G804245086
- UPC # 663370965135
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 16 |
Width | 13.13 |
Details
Finish | Polished Nickel |
Number of Handles | 2 |
Mounting Type | Wall Mount |
Includes | Faucet; Mounting Hardware |
Features | Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartrdige, Wall mount 8" centers 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2"-14 NPT female inlet connection, 10" spout reach from center of spout, 13-1/8" spout reach from wall, Sprayer provides 2-function stream flow, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Dual lever handles meet ADA guidelines |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Weight | 10 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. The Heritage two-handle wall-mount pull-down sprayer kitchen faucet combines elements of both classical design and modern day technology for an enjoyable and optimum dishwashing experience. It features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Key, Toilet Tissue Spindle (24-17)
- 3M AQUA-PURE 3MFF101, 5613432 FF100 REPLACEMENT (3MFF101)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 3/4" (15513)
- NORDYNE 632624 Spst M7 Pressure Switch (632624)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- GOURMETIER GS1270AX Two-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1270AX)
- GOURMETIER LS8713CTLSP Single-Handle Kitchen Faucet with Side Sprayer, Brushed Brass (LS8713CTLSP)
- GOURMETIER Concord 2-Handle Wall Mount Pull-Down Kitchen Faucet, Chrome (GS8181DL)
- GOURMETIER Templeton Single-Handle Pull-Out Kitchen Faucet, Matte Black (GSC7570TL)
- GOURMETIER LS8723CTL Continental Single-Handle Pull-Down Kitchen Faucet, Brass (LS8723CTL)
- GOVERNOR Manual, 4" Mount, 2 Hole KS2495AL Bar Faucet Without Pop-Up (KS2495AL)
- Gourmetier Kitchen Faucets