Shop All Kitchen Sinks
Gourmetier
Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White
Mfr # GKFA331810SQ
Zoro # G3083640
product price: $1,000.97
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,000.97
Free 30-Day Returns
Key Features
- Mounting Type Apron-Front
- Finish Matte White
- Width 18
- Includes Sink;Strainer Basket
- Height 9.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GKFA331810SQ
- Zoro # G3083640
- UPC # 663370530180
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 18 |
Height | 9.56 |
Length | 33 |
Details
Mounting Type | Apron-Front |
Finish | Matte White |
Includes | Sink;Strainer Basket |
Weight | 96.8 |
Material | Solid Surface White Stone |
Color | Matte White |
Features | Fabricated From Solid Surface Resin, Overall Dimensions: (L)33" x (W)18" x (D)9-9/16", Bowl Size: (L)31-1/8" x (W)16-1/8 x (D)8-5/16", Includes Strainer, Corrosion-Resistant Finish, Designed For Long-Lasting Durability, Easy-To-Clean, Glossy Texture, For a Traditional Look |
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 33 inch (L) x 18 inch (W) x 9-9/16 inch (D). Allow this farmhouse sinks to impeccably complete your contemporarily styled kitchen.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1150STE)
- LEGEND VALVE 3/4 x10 T-552 NO LEAD SILLCOCK (108-134NL)
- DELTA Delta Repair Kit - Clear Knob Handle - 1H Trim (RP77740)
- FLEXI HINGE 10" Cast Iron Wafer Check Valve (H10-518-4320)
- GOURMETIER GCLWS302019 30X20 Cast Iron Single Bowl Wall Mount Sink, White (GCLWS302019)
- GOURMETIER GKTDF36209 Drop-In Stainless Steel Double Bowl Farmhouse Kitchen Sink, (GKTDF36209)
- GOURMETIER GKTS1515 Self-Rimming Single Bowl Bar Sink, Brushed (GKTS1515)
- GOURMETIER Farmhouse Single Bowl Kitchen Sink W/ Strainer & Grid, White/ (KGKFA301810SQ)
- GOURMETIER GKTS2522 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2522)
- GOURMETIER GKTSF302491 Edinburg Drop-In 30" Single Bowl Kitchen Sink, Brushed (GKTSF302491)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR33224)
- Gourmetier Kitchen Sinks