Shop All Kitchen Sinks
Gourmetier
Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White
Mfr # GKFA331810BC
Zoro # G3080904
product price: $857.97
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$857.97
Free 30-Day Returns
Key Features
- Mounting Type Apron-Front
- Finish Matte White
- Material Solid Surface White Stone
- Length 33
- Weight 96.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GKFA331810BC
- Zoro # G3080904
- UPC # 663370530067
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 33 |
Height | 9.56 |
Width | 18 |
Details
Mounting Type | Apron-Front |
Finish | Matte White |
Material | Solid Surface White Stone |
Weight | 96.14 |
Includes | Sink;Strainer Basket |
Color | Matte White |
Features | Fabricated From Solid Surface Resin, Overall Dimensions: (L)33" x (W)18" x (D)9-9/16", Bowl Size: (L)31-1/8" x (W)16-1/8 x (D)8-5/16", Includes Strainer, Corrosion-Resistant Finish, Designed For Long-Lasting Durability, Easy-To-Clean, Glossy Texture, For a Traditional Look |
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 33 inch (L) x 18 inch (W) x 9-9/16 inch (D). Allow this farmhouse sinks to impeccably complete your contemporarily styled kitchen.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Screen, 50 Mesh, Y Strainer, 1 1/2 - 2 In. (LS250)
- KINGSTON BRASS Victorian Toilet Tank Lever, Polished Brass (KTAL2)
- ZORO SELECT 1/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNB19)
- JONES STEPHENS Ceramic Stem F/Glacier Bay Hot (C07626)
- GOURMETIER GKTSF302491 Edinburg Drop-In 30" Single Bowl Kitchen Sink, Brushed (GKTSF302491)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810CD)
- GOURMETIER K25228BN Carefree Drop-in Single Bowl Kitchen Sink, Brushed (K25228BN)
- GOURMETIER Farmhouse Single Bowl Kitchen Sink W/ Strainer & Grid, White/ (KGKFA301810SQ)
- GOURMETIER Arcticstone 33" Solid Surface Farmhouse Kitchen Sink, /Glossy White (GPFA331810BCD)
- GOURMETIER GKTSF30209 Drop-In Stainless Steel Single Bowl Farmhouse Kitchen Sink, (GKTSF30209)
- KINDRED KINDRED CSLA2522-6-4N Sink, 23 in W Bowl, 6 in D Bowl, Stainless Steel (CSLA2522-6-4N)
- Gourmetier Kitchen Sinks