Shop All Kitchen Sinks
Gourmetier
Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White
Mfr # GKFA301810SQ
Zoro # G3083817
product price: $929.47
/ea
Free Shipping & Returns
$929.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Apron-Front
- Finish Matte White
- Height 9.56
- Length 30.0
- Includes Sink;Strainer Basket;Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GKFA301810SQ
- Zoro # G3083817
- UPC # 663370530173
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 9.56 |
Length | 30.0 |
Width | 18.0 |
Details
Mounting Type | Apron-Front |
Finish | Matte White |
Includes | Sink;Strainer Basket;Drain |
Weight | 97.02 |
ADA Compliant | No |
Material | Solid Surface White Stone |
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 30 inch (L) x 18 inch (W) x 9-9/16 inch (D). Allow this farmhouse sinks to impeccably complete your contemporarily styled kitchen.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Wall-Mount Non-Diverter Bath Spout (77999-BL)
- ANVIL 1/2" Socket Socket Black Forged Steel 90 Degree Elbow Class 3000 (0362000804)
- ZORO SELECT Nipple, 1-1/2", Thrd at One End, 4", 304 (T4WNH6)
- ANVIL 3/4" Female NPT Malleable Iron Cap Class 300 (0318901329)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810LD)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810DS)
- GOURMETIER Arcticstone 33" Solid Surface Farmhouse Kitchen Sink, /Glossy White (GPFA331810BCD)
- GOURMETIER GKTD33228 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33228)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810BC)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810SQ)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610PD)
- Gourmetier Kitchen Sinks