Shop All Pre-rinse Faucets and Accessories
Gourmetier
Single-Handle Pre-Rinse Kitchen Faucet, Matte Black
Mfr # GSY8890ACL
Zoro # G3749113
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Kitchen Faucet
- Flow Rate 1.8 gpm
- Mounting Hole Center to Center Single Hole
- Material Brass
- Size 1/2"-14 NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GSY8890ACL
- Zoro # G3749113
- UPC # 663370529979
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2"-14 NPSM |
Details
Sub-Category | Kitchen Faucet |
Flow Rate | 1.8 gpm |
Mounting Hole Center to Center | Single Hole |
Material | Brass |
Finish | Matte Black |
Description
Designed for optimum versatility and functionality, the multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. Additionally, the rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The oil rubbed bronze finish will provide a long lasting touch to your kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 8 In (0500359740)
- EEMAX Eemax 10.0kW 277V LavAdvantage Thermostatic Electric Tankless Water Heater (SPEX100T)
- SLOAN Mounting Kit Etf546A Kit Spout Mounting (600,650) (3365088)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-27)
- ALLPOINTS Bumper Ring (282320)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- BK RESOURCES Mini Pre-Rinse 4"O.C. Faucet, Reduced Size For Small Spaces W/ BKF-4HD (BKF-4HD-MINI)
- CENTRAL BRASS Pre-Rinse Assembly, Polished Chrome (640)
- ENCORE Pre-Rinse Spray Valve, 0.65 gpm Flow Rate (KLP50-0220-65)
- DANCO Pull Down Replacement Spray, Chrome (9D00010723)
- T&S BRASS Vacuum Breaker, 3/8 Npt Inlet & Outlet, Atmospher (B-0968)
- Gourmetier Pre-rinse Faucets and Accessories