Shop All Pre-rinse Faucets and Accessories
Gourmetier
Single-Handle Pre-Rinse Kitchen Faucet, Chrome
Mfr # GSY8891ACL
Zoro # G3745507
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Kitchen Faucet
- Flow Rate 1.8 gpm
- Mounting Hole Center to Center Single Hole
- Finish Polished Chrome
- Size 1/2"-14 NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GSY8891ACL
- Zoro # G3745507
- UPC # 663370318740
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2"-14 NPSM |
Details
Sub-Category | Kitchen Faucet |
Flow Rate | 1.8 gpm |
Mounting Hole Center to Center | Single Hole |
Finish | Polished Chrome |
Material | Brass |
Description
Designed for optimum versatility and functionality, the multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. Additionally, the rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The polished chrome finish will also add a glistening elegance to your kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 18" L 321 SS Flexible Metal Hose (GM075SHM180)
- JONES STEPHENS Bronze Corded Sq. Head Plug, No Lead, 3/4" (B74285LF)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-APH-300-12000SKH-12p-15881)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 5/8In (52497)
- KINGSTON BRASS KSSLSPR0K 60-Inch Kitchen Faucet Spray Hose, Matte Black (KSSLSPR0K)
- T&S BRASS Rubber Ring (001085-45)
- T&S BRASS Complete Spray Head (002859-40)
- DANCO Pre Rinse Spray Valve, 1/2 In, White (9D00010415)
- GOURMET SCAPE KSSPR7 Brass Kitchen Side Sprayer, Brushed Brass (KSSPR7)
- T&S BRASS Easy-Install Pre-Rinse: Single Hole Deck Mount, 24 (B-0113-B08)
- T&S BRASS Gas Hose, Free Spin Fittings, 3/4 Npt, 36 Long (HG-2D-36)
- Gourmetier Kitchen Faucets & Accessories