Shop All Pre-rinse Faucets and Accessories
Gourmetier
Single-Handle Pre-Rinse Kitchen Faucet, Black Stainless
Mfr # GSY8894ACL
Zoro # G3745744
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Kitchen Faucet
- Size 1/2"-14 NPSM
- Mounting Hole Center to Center Single Hole
- Material Brass
- Flow Rate 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GSY8894ACL
- Zoro # G3745744
- UPC # 663370529986
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2"-14 NPSM |
Details
Sub-Category | Kitchen Faucet |
Mounting Hole Center to Center | Single Hole |
Material | Brass |
Flow Rate | 1.8 gpm |
Finish | Black Stainless |
Description
This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. The American Classic single-handle pre-rinse kitchen faucet combines elements of both classical design and modern day technology for an enjoyable and optimum dishwashing experience. It features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/4" Dia x 12" L 316 SS Flexible Metal Hose (GZ125SM120)
- ZORO SELECT Flexible Cap, Plastic, 1-1/2" Pipe Sz (DACAP-11/2)
- PARKER Straight, Steel, 1/2 in, M BSPP x FNPTF (1/2X1/2F4OHGS)
- DELTA 6-Setting 3-Port Diverter Trim (T11953-RB)
- T&S BRASS Spray Face (1)
- FISHER MFG Ultra-Spray Valve 3/8" (2949)
- T&S BRASS Waste Drain Valve, Lever Handle, 3 X 2 (B-3962)
- ENCORE Pre-Rinse Spray Valve, 0.65 gpm Flow Rate (KLP50-0220-65)
- ENCORE Pre-Rinse Assembly, 1.6 gpm, 1/2 in. FNPT (KL50-1000-BR)
- T&S BRASS 44 Replacement Hose, B-0044-H (B-0044-H*****##*)
- T&S BRASS Pre Rinse Unit Deck (B-0113)
- Gourmetier Kitchen Faucets & Accessories