Shop All Pre-rinse Faucets and Accessories
Gourmetier
Pre-Rinse Kitchen Fct, Brushed Nickel/Black Stainless Steel
Mfr # GSY8898AKL
Zoro # G3746453
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Kitchen Faucet
- Flow Rate 1.8 gpm
- Mounting Hole Center to Center 8"
- Size 10" x 10.06" x 19.88"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GSY8898AKL
- Zoro # G3746453
- UPC # 663370449574
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 10" x 10.06" x 19.88" |
Length (In.) | 10" |
Details
Sub-Category | Kitchen Faucet |
Flow Rate | 1.8 gpm |
Mounting Hole Center to Center | 8" |
Material | Brass |
Finish | Brushed Nickel/Black Stainless Steel |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of simplicity with its black silicone rubber coated handles and cylindrical facets. The multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. The rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The brushed nickel finish will provide a long lasting touch to your kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Screw, 10-32 (030-885)
- ZORO SELECT 1/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA07)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1606040)
- IN-SINK-ERATOR GARBAGE DISPOSAL SS GRAY (80023-ISE)
- T&S BRASS Squeeze Valve Handle For - Part# Ts001120-45 (TS001120-45)
- ALLPOINTS Handle - Spray Valve (224473)
- T&S BRASS Pre Rinse Unit8" Ctr Wall For - Part# B0133 (B0133)
- T&S BRASS S/S Flexible Hose 44" (-0044-H)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7016)
- ALLPOINTS Spray Head - Variable (561563)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ 10" Add-A-Faucet (BKF-VSMPR-WB-AF10-G)
- Gourmetier Pre-rinse Faucets and Accessories