Shop All Pre-rinse Faucets and Accessories
Gourmetier
Pre-Rinse Kitchen Fct, Brushed Nickel/Black Stainless Steel
Mfr # GSY8888DKL
Zoro # G3748578
Free Shipping & Returns
$396.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Kitchen Faucet
- Size 1/2" IPS
- Flow Rate 1.8 gpm
- Finish Brushed Nickel/Black Stainless Steel
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GSY8888DKL
- Zoro # G3748578
- UPC # 663370449598
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2" IPS |
Details
Sub-Category | Kitchen Faucet |
Flow Rate | 1.8 gpm |
Finish | Brushed Nickel/Black Stainless Steel |
Material | Brass |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of simplicity with its black silicone rubber coated handles and cylindrical facets. The multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. The rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The brushed nickel finish will provide a long lasting touch to your kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 4 in Pipe Size (06416)
- CONTINENTAL INDUSTRIES Anodeless Riser, 3/4 In IPS x 3/4 In MPT (1353-91-4613-00)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/4 in Pipe Size (437290)
- JONES STEPHENS Closet Spud, 1 1/2" (C27150)
- T&S BRASS Pre-Rinse Spring, Chrome Plated Steel (000888-45)
- T&S BRASS Pot Filler (-0102-A)
- T&S BRASS Complete Spray Head (002859-40)
- T&S BRASS Waste Drain Valve, Short Twist Handle, 3-1/2 X 2 (B-3950-XS)
- T&S BRASS S/S Flexible Hose26" For - Part# B0026Hm (B0026HM)
- T&S BRASS Rubber Ring For - Part# Ts007861-45 (TS007861-45)
- ENCORE PLUMBING Adjustable Pre-Rinse Spray Valve (KL50-Y102)
- Gourmetier Kitchen Faucets & Accessories