Shop All Pre-rinse Faucets and Accessories
Gourmetier
Pre-Rinse Kitchen Faucet, Chrome/Black Stainless Steel
Mfr # GSY8881DKL
Zoro # G3748727
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Kitchen Faucet
- Flow Rate 1.8 gpm
- Finish Polished Chrome/Black Stainless Steel
- Size 1/2" IPS
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GSY8881DKL
- Zoro # G3748727
- UPC # 663370449604
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2" IPS |
Details
Sub-Category | Kitchen Faucet |
Flow Rate | 1.8 gpm |
Finish | Polished Chrome/Black Stainless Steel |
Material | Brass |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of simplicity with its black silicone rubber coated handles and cylindrical facets. The multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. The rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The polished chrome finish will also add a glistening elegance to your kitchen.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3/4"x25Ft White Flexible PVC Pipe (WF034025)
- VINTAGE CC83201DL 1/2" Sweat 3/8" OD Comp Angle Shut Off Valve w/5 Extension (CC83201DL)
- ELKAY Harmony Single Hole Kitchen Faucet, Chrome (LKHA1041CR)
- SMITH-COOPER Hex Bushing, 1"x1/2", 125, Brz Nl (4385003050)
- T&S BRASS S/S Flexible Hose 44" (-0044-H)
- T&S BRASS Adapter - Swivel To Rigid (B-0413)
- T&S BRASS B-0108 Spray Face Repair Kit (108SF-RK)
- FISHER MFG Replacement Hose For - Part# Fis2914 (FIS2914)
- DANCO Side Spray Head, 1/4 In, Brushed Nickel (9D00010337)
- DANCO Side Spray Hose, 1/4 In, Black (9D00010340)
- T&S BRASS Hose Reel Assy (5HR-232-09)
- Gourmetier Pre-rinse Faucets and Accessories