Shop All Pre-rinse Faucets and Accessories
Gourmetier
LSS8718SP Plastic Kitchen Side Sprayer, Brushed Nickel
Mfr # LSS8718SP
Zoro # G503055566
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sprayer
- Height 2
- Features Engineering grade ABS construction, 1-11/16" shank height to fit most countertops, Includes 47.5 inch hose, 1/4-18 NPSM connection, Easy-to-use one-touch button operation, Easy to clean spray face to resist mineral build-up, Corrosion-resistant finish, Designed for long-lasting durability, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source
- Finish Brushed Nickel
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # LSS8718SP
- Zoro # G503055566
- UPC # 663370820663
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 2 |
Length | 5.69 |
Width | 2 |
Details
Includes | Sprayer |
Features | Engineering grade ABS construction, 1-11/16" shank height to fit most countertops, Includes 47.5 inch hose, 1/4-18 NPSM connection, Easy-to-use one-touch button operation, Easy to clean spray face to resist mineral build-up, Corrosion-resistant finish, Designed for long-lasting durability, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source |
Finish | Brushed Nickel |
Material | Plastic |
Color | Brushed Nickel |
Weight | 2 |
Description
The Gourmetier plastic kitchen side sprayer provides an added convenience for washing hard to reach areas, larger dishes, vegetables, and more. Available in multiple finishes, coordinate this accessory to match your kitchen faucet.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N212112)
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 12mm x 3/8" Male BSPT (R) (B12-03M-PT)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY3)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (WPS07812)
- T&S BRASS Pre-Rinse Assembly, 1.42 gpm, Spout (B-2250-B)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7014)
- T&S BRASS Pre Rinse Unit 8" Ctr Wall (B-0133)
- DANCO Side Spray Head, 1/4 In, Chrome (9D00010334)
- DANCO Side Spray Head, 1/4 In, White (9D00010346)
- T&S BRASS Add-On Faucet, 6 Nozzle, Lever Handle (B-0155)
- T&S BRASS Hose, 44 Flexible Stainless Steel, Backflow Preve (B-0044-V9)
- Gourmetier Kitchen Faucets & Accessories