Shop All Pre-rinse Faucets and Accessories
Gourmetier
LSS8711SP Plastic Kitchen Side Sprayer, Polished Chrome
Mfr # LSS8711SP
Zoro # G203055613
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Sprayer
- Finish Polished Chrome
- Material Plastic
- Height 2
- Features Engineering grade ABS construction, 1-11/16" shank height to fit most countertops, Includes 47.5 inch hose, 1/4-18 NPSM connection, Easy-to-use one-touch button operation, Easy to clean spray face to resist mineral build-up, Corrosion-resistant finish, Designed for long-lasting durability, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # LSS8711SP
- Zoro # G203055613
- UPC # 663370820649
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 2 |
Length | 5.69 |
Width | 2 |
Details
Includes | Sprayer |
Finish | Polished Chrome |
Material | Plastic |
Features | Engineering grade ABS construction, 1-11/16" shank height to fit most countertops, Includes 47.5 inch hose, 1/4-18 NPSM connection, Easy-to-use one-touch button operation, Easy to clean spray face to resist mineral build-up, Corrosion-resistant finish, Designed for long-lasting durability, To be used as a replacement for an existing side spray on a compatible kitchen faucet, Never to be installed directly to a supply line, stop valve or other continuous pressure source |
Weight | 2 |
Color | Polished Chrome |
Description
The Gourmetier plastic kitchen side sprayer provides an added convenience for washing hard to reach areas, larger dishes, vegetables, and more. Available in multiple finishes, coordinate this accessory to match your kitchen faucet.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2 FIP x CPVC TRANS. FTG NL (302-417NL)
- BECK Standard Black Nipple (0330775081)
- ZORO SELECT Expansion Joint, 5 In, Single Sphere (AMSE205)
- MILWAUKEE TOOL M18 1/2" Jaw (49-16-2650)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ 10" Add-A-Faucet (BKF-VSMPR-WB-AF10-G)
- T&S BRASS S/S Flexible Hose 68" (B-0068-H)
- KINGSTON BRASS KBSPRHOSE 48-Inch Black Nylon Hose for Sprayer, Black/Polished Chrome (KBSPRHOSE)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7006)
- ENCORE PLUMBING Adjustable Pre-Rinse Spray Valve (KL50-Y102)
- T&S BRASS Spray Valve3/8" For - Part# 107 (107)
- PIONEER FAUCETS Pull-Down Spray Head And Spray Head Hose-1.8 GPM, Polished Chrome (X-4200180)
- Gourmetier Kitchen Faucets & Accessories