Shop All Kitchen Faucets
Gourmetier
LS8771NYL New York Sgl-Handle Pre-Rinse Kitchen Faucet, Polished Chrm
Mfr # LS8771NYL
Zoro # G3108980
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Handles 1
- Mounting Type Deck Mount
- Includes Faucet; Mounting Hardware
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # LS8771NYL
- Zoro # G3108980
- UPC # 663370547072
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 8 |
Width | 9.81 |
Details
Finish | Polished Chrome |
Number of Handles | 1 |
Mounting Type | Deck Mount |
Includes | Faucet; Mounting Hardware |
Valve Type | Ceramic Disc Cartridge |
Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Weight | 6.77 |
Description
Sleek luxury is offered at its finest with this faucet's particular styling. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The New York single-handle pre-rinse kitchen faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Soap/Lotion Dispenser, Brushed Nickel (ACS-903500-BN)
- ZORO SELECT 3/8" NPT Stainless Steel Swing Check Valve (4VMT8)
- ANVIL 1-1/2" x 1-1/2" x 1/2" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300042801)
- MILWAUKEE VALVE Butterfly Valve, 2 In, 120 VAC/Nema 4 (MBEOO - 2)
- GOURMETIER Concord 2-Handle Wall Mount Pull-Down Kitchen Faucet, Chrome (GS8181DL)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AX)
- GOURMETIER GS1240AL Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1240AL)
- GOURMETIER 2-Handle Wall Mount Pull-Down Kitchen Faucet, Brushed Nickel (GS8288DL)
- GOURMETIER LS8501CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Chrome (LS8501CTL)
- ELKAY Lever Handle, 8" Mount, Commercial 4 Hole Widespread Faucet, 4" Spout, 6" Handle (LK801GN08L2)
- Gourmetier Kitchen Faucets & Accessories