Shop All Kitchen Faucets
Gourmetier
LS8771DPL Paris Single-Handle Pre-Rinse Kitchen Faucet, Polished Chrome
Mfr # LS8771DPL
Zoro # G3103347
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Handles 1
- Mounting Type Deck Mount
- Height 9.22
- Includes Faucet; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # LS8771DPL
- Zoro # G3103347
- UPC # 663370571374
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 9.22 |
Width | 9.81 |
Details
Finish | Polished Chrome |
Number of Handles | 1 |
Mounting Type | Deck Mount |
Includes | Faucet; Mounting Hardware |
Valve Type | Ceramic Disc Cartridge |
Material | Brass |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 1 or 3 hole installation with included deck plate, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 8" spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability |
Weight | 6.49 |
Description
Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain lever handles and rounded architecture solidifies pristine refinement in this faucet. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The Paris single-handle pre-rinse kitchen faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/8" x 1-1/2" 304 SS NIPPLE (304-001)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 6 in x 4 in Pipe Size (829-532)
- LEGEND VALVE 3/8" 90 SS316 ELBOW (416-002)
- SCHLAGE Deadlatch, 2-3/4" Backset, 1-1/4" L Strike (13-247 626)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AX)
- GOURMETIER Concord 2-Handle Wall Mount Pull-Down Kitchen Faucet, Chrome (GS8181DL)
- GOURMETIER LS8710DLSP Concord Single-Handle Kitchen Faucet W/ Side Sprayer, Black (LS8710DLSP)
- GOURMETIER 2-Handle Wall Mount Pull-Down Kitchen Faucet, Brushed Nickel (GS8288DL)
- GOURMETIER Templeton Pull-Out Kitchen Faucet, Brushed Nickel (GSC7578TL)
- GOURMETIER Heritage 2-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1278AX)
- MOEN Darcy 2H Lav Fct Chrm (WS84551)
- Gourmetier Kitchen Faucets