Shop All Kitchen Faucets
Gourmetier
LS8723CTL Continental Single-Handle Pull-Down Kitchen Faucet, Brass
Mfr # LS8723CTL
Zoro # G3105499
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Number of Handles 1
- Mounting Type Deck Mount
- Valve Type Ceramic Disc Cartridge
- Includes Faucet; Mounting Hardware; Installation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # LS8723CTL
- Zoro # G3105499
- UPC # 663370621512
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 8.5 |
Width | 9.81 |
Details
Finish | Brushed Brass |
Number of Handles | 1 |
Mounting Type | Deck Mount |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Mounting Hardware; Installation Manual |
Features | Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Dual function pull-down sprayer, 8-1/2" spout reach, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Material | Brass;Stainless Steel |
Weight | 5.29 |
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The Continental single-handle pull-down kitchen faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAIN KING Drain Opener, 3" to 4" Size (H34)
- JONES STEPHENS 2-Handle Stem For Valley Hot/Cold (C07225)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size (8342G001MS)
- WHEELER-REX Manual Pipe Cutter, 1-1/2"-8" (5918)
- GOURMETIER Templeton Single-Handle Pull-Out Kitchen Faucet, Matte Black (GSC7570TL)
- GOURMETIER GS1240AL Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1240AL)
- GOURMETIER LS8710DLSP Concord Single-Handle Kitchen Faucet W/ Side Sprayer, Black (LS8710DLSP)
- GOURMETIER LS8508CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Nickel (LS8508CTL)
- GOURMETIER GS1270AX Two-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1270AX)
- GOURMETIER Concord 2-Handle Wall Mount Pull-Down Kitchen Faucet, Chrome (GS8181DL)
- DURA FAUCET NON-METALLIC DUAL LEVER PULL-DOWN RV KITCHEN FAUCET - CHROME POLISHED (DF-PK350L-CP)
- Gourmetier Kitchen Faucets