Shop All Kitchen Faucets
Gourmetier
LS8718DLBS Concord Sgl-Handle Kitchen Faucet W/ Brass Sprayer, Nickel
Mfr # LS8718DLBS
Zoro # G3105474
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Number of Handles 1
- Mounting Type Deck Mount
- Material Brass
- Width 8.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # LS8718DLBS
- Zoro # G3105474
- UPC # 663370820595
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 8.44 |
Height | 16.38 |
Details
Finish | Brushed Nickel |
Number of Handles | 1 |
Mounting Type | Deck Mount |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Features | Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, 2 or 4-hole deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Matching finish brass side sprayer included, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Includes | Faucet; Mounting Hardware; Side Sprayer |
Weight | 6.23 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Easily adaptable to any kitchen, the Concord single-handle kitchen faucet with brass sprayer is prized for its easy-to-use single handle. This makes it the perfect fixture for multitasking as you can adjust temperature and volume in one swipe. Enjoy the strong and durable brass material and brushed nickel finish that will last for years to come. The included matching finish side-sprayer also adds convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- ZORO SELECT Tubing, 3/4 In OD, 100 Ft L, Natural (HDPE34X58ANA)
- KOHLER Shower Arm & Flange (933-BL)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (461-025X)
- GOURMETIER LS8710DLSP Concord Single-Handle Kitchen Faucet W/ Side Sprayer, Black (LS8710DLSP)
- GOURMETIER LS8508CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Nickel (LS8508CTL)
- GOURMETIER Templeton Pull-Out Kitchen Faucet, Brushed Nickel (GSC7578TL)
- GOURMETIER Templeton Single-Handle Pull-Out Kitchen Faucet, Matte Black (GSC7570TL)
- GOURMETIER Heritage 2-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1278AX)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- MOEN Boman One-Handle High Arc Pulldown Kitchen Faucet in Spot Resist Stainless (87162SRS)
- Gourmetier Kitchen Faucets & Accessories