Shop All Kitchen Faucets
Gourmetier
LS8505CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Bronze
Mfr # LS8505CTL
Zoro # G3092348
Free Shipping & Returns
$467.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Number of Handles 1
- Mounting Type Deck Mount
- Width 10
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # LS8505CTL
- Zoro # G3092348
- UPC # 663370532306
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 10 |
Height | 28.25 |
Details
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
Mounting Type | Deck Mount |
Material | Brass |
Includes | Faucet; Mounting Hardware |
Features | Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Valve Type | Ceramic Disc Cartridge |
Weight | 9.26 |
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Designed for optimum versatility and functionality, the multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. Additionally, the rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" Butt Weld End Short 90 Deg. Elbow - 316SS Unpolished (2WCL-1-1-316)
- SLOAN Outlet Tube 1-1/2 X 13-1/4 X 1-1/2In. (F189)
- GENOVA PRODUCTS Lasco 215040Bc Pipe Nipple, 1-1/2 In, Mip, Pvc, Gray, Sch 80 Schedule, 4 In L (387040D)
- KOHLER Aquifer Refine Carbon Block Voc Replacement Filter (21373-NA)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- GOURMETIER LS8710DLSP Concord Single-Handle Kitchen Faucet W/ Side Sprayer, Black (LS8710DLSP)
- GOURMETIER LS8501CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Chrome (LS8501CTL)
- GOURMETIER Concord 2-Handle Wall Mount Pull-Down Kitchen Faucet, Chrome (GS8181DL)
- GOURMETIER LS8723CTL Continental Single-Handle Pull-Down Kitchen Faucet, Brass (LS8723CTL)
- GOURMETIER Heritage 2-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1278AX)
- GRINDMASTER Faucetassembly (D017A)
- Gourmetier Kitchen Faucets