Shop All Kitchen Faucets
Gourmetier
LS8503CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Brass
Mfr # LS8503CTL
Zoro # G3091316
Free Shipping & Returns
$500.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Number of Handles 1
- Mounting Type Deck Mount
- Material Brass
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # LS8503CTL
- Zoro # G3091316
- UPC # 663370621475
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 10 |
Height | 28.25 |
Details
Finish | Brushed Brass |
Number of Handles | 1 |
Mounting Type | Deck Mount |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Mounting Hardware |
Features | Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Weight | 9.26 |
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Designed for optimum versatility and functionality, the multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. Additionally, the rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The brushed brass finish will also provide a long lasting and warm touch to your kitchen ensemble. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Brass, sink trap, Swivel Sink Trap With Extension (ZR827-6BD-PC)
- PARKER Union, Zinc Pltd Steel, Comp, 1/4In (4 HBU-S)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (466-040X)
- GRUVLOK Wye, Galvanized Ductile Iron, 4", Grooved (0390129526)
- GOURMETIER Concord 2-Handle Wall Mount Pull-Down Kitchen Faucet, Chrome (GS8181DL)
- GOURMETIER GS1240AL Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1240AL)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AX)
- GOURMETIER LS8725DL Concord Sgl-Handle Pull-Down Kitchen Faucet, Oil Rubbed Brnz (LS8725DL)
- GOURMETIER LS8501CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Chrome (LS8501CTL)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- NEWPORT BRASS Cold Water Dispenser in Satin Brass (Pvd) (106C/04)
- Gourmetier Kitchen Faucets