Shop All Kitchen Faucets
Gourmetier
LS8501CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Chrome
Mfr # LS8501CTL
Zoro # G3094859
product price: $428.97
/ea
Free Shipping & Returns
$428.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Handles 1
- Mounting Type Deck Mount
- Valve Type Ceramic Disc Cartridge
- Features Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # LS8501CTL
- Zoro # G3094859
- UPC # 663370532276
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 10 |
Height | 28.25 |
Details
Finish | Polished Chrome |
Number of Handles | 1 |
Mounting Type | Deck Mount |
Valve Type | Ceramic Disc Cartridge |
Features | Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, Deck mount installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Includes | Faucet; Mounting Hardware |
Material | Brass |
Weight | 9.26 |
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Designed for optimum versatility and functionality, the multiple spray settings and extendable spout of this pre-rinse faucet make for an enjoyable cleaning experience. Additionally, the rotating swivel spout leaves no area of the sink untouched as the industrial look of the exposed spring provides residential function. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Matching accessories are available for use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male NPT x Female NPT Malleable Iron Hex Bushing (783YC4)
- ASCO Valve Rebuild Kit, With Instructions (302354)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 2.7 gal, 1,440 W, Single Phase, 10.25 in H (ES2.5)
- DELTA Single Hole Only Mount, Commercial 1 Hole Faucet (87T105)
- GOURMETIER LS8508CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Nickel (LS8508CTL)
- GOURMETIER Templeton Single-Handle Pull-Out Kitchen Faucet, Matte Black (GSC7570TL)
- GOURMETIER GS1270AX Two-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1270AX)
- GOURMETIER Concord 2-Handle Wall Mount Pull-Down Kitchen Faucet, Chrome (GS8181DL)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AX)
- GOURMETIER GS1240AL Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1240AL)
- NEWPORT BRASS Hot Water Dispenser in Polished Nickel (106H/15)
- Gourmetier Kitchen Faucets