Shop All Kitchen Sinks
Gourmetier
KGKFA331810CD 33" x 18" SGL Bowl Farmhouse Kitchen Sink, Drain & Rack
Mfr # KGKFA331810CD
Zoro # G3102875
product price: $857.97
/ea
Free Shipping & Returns
$857.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Apron-Front
- Finish Matte White/Brushed
- Material Solid Surface White Stone
- ADA Compliant No
- Weight 98.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # KGKFA331810CD
- Zoro # G3102875
- UPC # 663370564864
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 33.0 |
Height | 9.56 |
Width | 18.0 |
Details
Mounting Type | Apron-Front |
Finish | Matte White/Brushed |
Material | Solid Surface White Stone |
ADA Compliant | No |
Weight | 98.89 |
Includes | Sink;Strainer Basket;Kitchen Sink Grid;Drain |
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 33" (L) x 18" (W) x 9.56" (H). Allow this farmhouse sinks to impeccably complete your styled kitchen.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 T541CFL 1/4 TURN SILLCOCK (107-464CP)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P856)
- WATTS Vacuum Breaker, 1-1/2inH, Tamper-Proof (LF8AC)
- B&K 3/4 In. Solvent Schedule 80 PVC Union (164-604)
- GOURMETIER Arcticstone 30" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA302119)
- GOURMETIER GKTS25228 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS25228)
- GOURMETIER Arcticstone 33" Solid Surface Farmhouse Kitchen Sink, /Glossy White (GPFA331810BCD)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810DS)
- GOURMETIER KDS322191BN 32" Drop-In Single Bowl 18-Gauge Kitchen Sink (1 Hole), (KDS322191BN)
- GOURMETIER GKTS332290 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS332290)
- GOURMETIER GKTSF302491 Edinburg Drop-In 30" Single Bowl Kitchen Sink, Brushed (GKTSF302491)
- Gourmetier Kitchen Sinks