Shop All Kitchen Sinks
Gourmetier
KDS322191BN 32" Drop-In Single Bowl 18-Gauge Kitchen Sink (1 Hole),
Mfr # KDS322191BN
Zoro # G3103146
product price: $428.97
/ea
Free Shipping & Returns
$428.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Self-Rimming
- Finish Brushed
- ADA Compliant No
- Material Stainless Steel
- Includes Sink;Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # KDS322191BN
- Zoro # G3103146
- UPC # 663370565199
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 29.13 |
Height | 9.19 |
Width | 20.5 |
Details
Mounting Type | Self-Rimming |
Finish | Brushed |
ADA Compliant | No |
Material | Stainless Steel |
Includes | Sink;Mounting Hardware |
Weight | 19.4 |
Description
Exquisitely styled for your taste, this sink will enhance your kitchen living space. Easy to install or replace, drop-in sinks have a self-rimming nature. The Uptowne Drop-In Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Uptowne sink has overall dimensions of NO DATA. Drop-In kitchen sinks will quickly and easily become a part of your home, completing your kitchen ensemble.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.6 GAL CONCEALED PENALFlush Valve W/4L (Z6611AV-WS1-4L)
- WHIRLPOOL Dryer Mounting Clip (00-W10854425)
- LEGEND VALVE 2" X 2-1/2" BLACK NIPPLE (355-163E)
- ABLEWARE Ableware Bath Safe Lock on Toilet Seat With Arms (Ableware-725753111)
- GOURMETIER GKTSF302491 Edinburg Drop-In 30" Single Bowl Kitchen Sink, Brushed (GKTSF302491)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810LD)
- GOURMETIER Farmhouse Single Bowl Kitchen Sink W/ Strainer & Grid, White/ (KGKFA301810SQ)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810CD)
- GOURMETIER GCLWS302019 30X20 Cast Iron Single Bowl Wall Mount Sink, White (GCLWS302019)
- GOURMETIER GKTDF36209 Drop-In Stainless Steel Double Bowl Farmhouse Kitchen Sink, (GKTDF36209)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR19191)
- Gourmetier Kitchen Sinks