Shop All Garbage Disposal Accessories
Gourmetier
KA31AB Disposal Air Switch Button, Antique Brass
Mfr # KA31AB
Zoro # G903055586
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Switch Button;Hose
- Width 1.81
- Finish Antique Brass
- Material Stainless Steel;Plastic
- Weight 0.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # KA31AB
- Zoro # G903055586
- UPC # 663370960895
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Width | 1.81 |
Length | 39 |
Height | 2.75 |
Details
Includes | Air Switch Button;Hose |
Finish | Antique Brass |
Material | Stainless Steel;Plastic |
Weight | 0.2 |
Color | Antique Brass |
Features | Sold as a replacement to your exisiting air switch to any units with a 1/4" air hose connection, Counter top installation, Button size: (L)2-3/4" x (W)1-13/16" x (H)2-3/4", Includes 39-3/8" plastic hose |
Description
The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink. The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal. The button is available in a variety of finishes (Chrome, brass, bronze, nickel) to complement the finish of your faucet and/or surrounding decor.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUBSHROOM STOPSHROOM PLUG 2PK (SSNE425)
- ZORO SELECT Cartridge, For Price Pfister Faucets (46-4292)
- JONES STEPHENS CP Brass, SJ, Double Offset, 1-1/2" x 12" (P38047)
- ANVIL 1/4" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310061601)
- GOURMETIER KA317 Trimscape Disposal Air Switch Button, Brushed Brass (KA317)
- IN-SINK-ERATOR Gasket, Sink Flange (1160)
- BRASSTECH Garbage Disposer Flange in Satin Bronze (Pvd) (112/10)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Polished Chrome (KASK311)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Brushed Brass (KA217)
- BLANCO Blanco Decorative Metal Disposal Flange - Anthracite (240333)
- THRIFCO PLUMBING Disposal Elbow for ISE with Washer (4401271)
- Gourmetier Garbage Disposal Accessories