Shop All Garbage Disposal Accessories
Gourmetier
KA317 Trimscape Disposal Air Switch Button, Brushed Brass
Mfr # KA317
Zoro # G3101107
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Switch Button;Hose
- Material Stainless Steel;Plastic
- Width 1.81
- Weight 0.2
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # KA317
- Zoro # G3101107
- UPC # 663370836596
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Width | 1.81 |
Height | 2.75 |
Length | 39 |
Item Length (Inch) | 39 |
Item Width (Inch) | 1.81 |
Product Diameter (Inch) | 1.81 |
Item Height (Inch) | 2.75 |
Details
Includes | Air Switch Button;Hose |
Material | Stainless Steel;Plastic |
Weight | 0.2 |
Finish | Brushed Brass |
Features | Sold as a replacement to your existing air switch to any units with a 1/4" air hose connection, Counter top installation, Button size: (L)1-13/16" x (W)1-13/16" x (H)2-3/4", Includes 39-3/8" plastic hose, Corrosion-resistant finish, Designed for long-lasting durability |
Warranty | 1 |
Collection | Trimscape |
Item Weight (lbs) | 0.2 |
Theme | Modern |
CEC Certified | false |
ADA Compliant | false |
DOE Certified | false |
Low Lead Compliant | false |
Prop 65 Label | false |
UPC/CUPC Certified | false |
Installation Type | Counter Top |
Description
The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink. The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal. The button is available in a variety of finishes (Chrome, brass, bronze, nickel) to complement the finish of your faucet and/or surrounding decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORGREN Push-to-Connect Hex Adapter, 1/4 in Tube Size, PBT, White, 10 PK (M24250410)
- GOODMAN 20165703S Ignitor (20165703S)
- LEGEND VALVE 3" BLACK 90 STREET ELBOW (350-050C)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- ROHL I.S.E. Disposal Stopper In Polished Nickel (744PN)
- ROHL Waste Disposal Air Switch Button (AS425SG)
- PLUMB PAK Garbag Disp Splash Guard (PP820-16)
- IN-SINK-ERATOR Deluxe Mounting Gasket, Black Color (DMG-00)
- IN-SINK-ERATOR Adapter, Mounting (11327-G)
- KINGSTON BRASS Extended Disposal Flange, Matte Black (BS2000MB)
- ROHL Air Activated Switch Control Box Only For Waste Disposal (AS426)
- Gourmetier Garbage Disposal Accessories