Shop All Garbage Disposal Accessories
Gourmetier
KA315 Trimscape Disposal Air Switch Button, Oil Rubbed Bronze
Mfr # KA315
Zoro # G3100529
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Switch Button;Hose
- Width 1.81
- Length 39
- Material Stainless Steel;Plastic
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # KA315
- Zoro # G3100529
- UPC # 663370836572
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Width | 1.81 |
Length | 39 |
Height | 2.75 |
Item Length (Inch) | 39 |
Product Diameter (Inch) | 1.81 |
Item Width (Inch) | 1.81 |
Item Height (Inch) | 2.75 |
Details
Includes | Air Switch Button;Hose |
Finish | Oil Rubbed Bronze |
Material | Stainless Steel;Plastic |
Weight | 0.2 |
Features | Sold as a replacement to your existing air switch to any units with a 1/4" air hose connection, Counter top installation, Button size: (L)1-13/16" x (W)1-13/16" x (H)2-3/4", Includes 39-3/8" plastic hose, Corrosion-resistant finish, Designed for long-lasting durability |
Collection | Trimscape |
Warranty | 1 |
Prop 65 Label | false |
Item Weight (lbs) | 0.2 |
ADA Compliant | false |
UPC/CUPC Certified | false |
Theme | Modern |
CEC Certified | false |
DOE Certified | false |
Installation Type | Counter Top |
Low Lead Compliant | false |
Description
The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink. The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal. The button is available in a variety of finishes (Chrome, brass, bronze, nickel) to complement the finish of your faucet and/or surrounding decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" CTS PACK-JOINT NUT (313-518)
- APACHE Ultra T-Bolt Clamp, 3.5" to 3.85" (43082028)
- GROHE Universal Ball-Joint Flow Control Starli (13915000)
- SMITH-COOPER 1" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385012100)
- GOURMETIER KA317 Trimscape Disposal Air Switch Button, Brushed Brass (KA317)
- KINGSTON BRASS Dual Outlet Disposal Power Module, Black (PMD402)
- IN-SINK-ERATOR InSinkErator STC-FG Sink Top Mounted Air Switch for Garbage Disposal (STC-FG)
- CLOROX 26CT 8GAL Garbage Bag (70403)
- DANCO Universal Splash Guard (9D00010428)
- PROPLUS Garbage Disposal Cover for InSinkErator Black (143018)
- ROHL Extended 2 1/2" Disposal Flange For Fireclay Sinks In Polished Nickel (ISE10082PN)
- Gourmetier Garbage Disposal Accessories