Shop All Kitchen Sinks
Gourmetier
K25228BN Carefree Drop-in Single Bowl Kitchen Sink, Brushed
Mfr # K25228BN
Zoro # G3106926
Free Shipping & Returns
$94.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Self-Rimming
- Finish Brushed
- Material Stainless Steel
- Width 21.94
- Length 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # K25228BN
- Zoro # G3106926
- UPC # 663370061424
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 21.94 |
Length | 25 |
Height | 8.19 |
Details
Mounting Type | Self-Rimming |
Finish | Brushed |
Material | Stainless Steel |
Includes | Sink;Mounting Hardware |
Color | Brushed |
Weight | 10.25 |
Features | Fabricated from 304 grade stainless steel, Bowl dimensions: (L)21-1/16" x (W)15-3/4", 22 Gauge Stainless Steel, Underside has sound absorbing pads applied to dampen sound, Includes mounting hardware and installation template, Designed for long-lasting durability, Easy-to-clean |
Description
The exquisite design of the Carefree collection tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easy to install or replace, drop-in sinks have a self-rimming nature. The Carefree Self-Rimming Single Bowl Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. The provided single bowl also lends ease in washing larger dishes. For a generous washing area, the Carefree sink has overall dimensions of 25 inch (L) x 21-15/16 inch (W) x 8-3/16 inch (H). Drop-In kitchen sinks will quickly and easily become a part of your home, completing your traditional kitchen ensemble.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE 3/4" PVC Inline Check Valve PK10 (101-104)
- BE PRESSURE 3in Aluminum Camlock Fitting, Dust Cap Thread (90.396.300)
- T&S BRASS Cold Index 4" Wrist Blade Handle, Chrome Plated Brass (B-WH4C)
- ZORO SELECT 3/4" Sweat Brass Ball Valve Inline (107-844NL)
- GOURMETIER GKTD33226 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33226)
- GOURMETIER GKDS151581 15" Single Bowl Dual Mount Drop-In or Undermount Bar Sink, (GKDS151581)
- GOURMETIER GKTSF30209 Drop-In Stainless Steel Single Bowl Farmhouse Kitchen Sink, (GKTSF30209)
- GOURMETIER GKFA30229 Solid Surface 30" x 22" Farmhouse Sgl Bowl Kitchen Sink, Wht (GKFA30229)
- GOURMETIER GKTD33227 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33227)
- GOURMETIER GKTS2522 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2522)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (28001-CM6)
- Gourmetier Kitchen Sinks