Shop All Kitchen Faucets
Gourmetier
GSY8881NKL Nustudio Single-Handle Pre-Rinse Kitchen Faucet, Chrome
Mfr # GSY8881NKL
Zoro # G3096164
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Handles 1
- Mounting Type Deck Mount
- Valve Type Ceramic Disc Cartridge
- Height 18.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GSY8881NKL
- Zoro # G3096164
- UPC # 663370599699
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 18.81 |
Width | 10.06 |
Details
Finish | Polished Chrome |
Number of Handles | 1 |
Mounting Type | Deck Mount |
Valve Type | Ceramic Disc Cartridge |
Features | Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, 1/2-14 NPSM connection, 3-hole installation with 10" deck plate, 2 function stream flow and jet spray pull down sprayer, Swivel spout, Ergonomical spray design |
Material | Brass |
Includes | Faucet; Mounting Hardware; Installation Manual |
Weight | 7.29 |
Description
This faucet's modern features create a bold and edgy design in your kitchen. Designed for optimum versatility and functionality, modern day technology is provided for a state-of-the-art product. The Nustudio single-handle pre-rinse kitchen faucet features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 MIP x CPVC TRANS. FTG NL (302-404NL)
- FLUIDMASTER FillValve, LeakSentry, 5 Year Warranty (400LSG)
- APOLLO VALVES Crimp Ring Pex Pro 1/2In 10Pk (APXCR12LT)
- LEGEND VALVE 2" BLACK FLOOR FLANGE (350-468)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- GOURMETIER LS8508CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Nickel (LS8508CTL)
- GOURMETIER LS8725DL Concord Sgl-Handle Pull-Down Kitchen Faucet, Oil Rubbed Brnz (LS8725DL)
- GOURMETIER GS1270AX Two-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1270AX)
- GOURMETIER GS1240AL Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1240AL)
- GOURMETIER LS8710DLSP Concord Single-Handle Kitchen Faucet W/ Side Sprayer, Black (LS8710DLSP)
- KINGSTON BRASS KB821 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821)
- Gourmetier Kitchen Faucets