Shop All Kitchen Faucets
Gourmetier
GSC8578DKL Kaiser Single-Handle Pull-Out Kitchen Faucet, Brushed Nickel
Mfr # GSC8578DKL
Zoro # G3097239
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Number of Handles 1
- ADA Compliant Yes
- Handle Type Lever
- Mounting Type Deck Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GSC8578DKL
- Zoro # G3097239
- UPC # 663370547638
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 8.75 |
Height | 8.81 |
Length (In.) | 10.38 |
Details
Finish | Brushed Nickel |
Number of Handles | 1 |
ADA Compliant | Yes |
Handle Type | Lever |
Mounting Type | Deck Mount |
Flow Rate (GPM) | 1.8 |
Includes | Faucet; Mounting Hardware |
Type | Pull-Out Kitchen Faucets |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Features | Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean |
Description
This faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black silicone rubber coated handles and cylindrical facets. The Kaiser single-handle pull-out kitchen faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extendable hose reach and two-function sprayers to help tackle tough messes. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 1-1/2" OD Tube, 304SS (100150-4-555)
- T&S BRASS Pre Rinse Unit Deck (B0113)
- ZORO SELECT 1/2" x 6" Black Pipe Nipple Sch 160 (82410)
- ZORO SELECT Water Heater Drip Pan, 30 In Dia, Plastic (3VU61)
- GOURMETIER Templeton Pull-Out Kitchen Faucet, Brushed Nickel (GSC7578TL)
- GOURMETIER GS1270AX Two-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1270AX)
- GOURMETIER LS8508CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Nickel (LS8508CTL)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- GOURMETIER LS8501CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Chrome (LS8501CTL)
- GOURMETIER LS8723CTL Continental Single-Handle Pull-Down Kitchen Faucet, Brass (LS8723CTL)
- RANDELL Dipperwell Faucet Deck (HDDWL101)
- Gourmetier Kitchen Faucets