Shop All Kitchen Faucets
Gourmetier
GS1270AX Two-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Black
Mfr # GS1270AX
Zoro # G3089487
product price: $428.97
/ea
Free Shipping & Returns
$428.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Number of Handles 2
- Mounting Type Deck Mount
- Includes Faucet; Mounting Hardware
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GS1270AX
- Zoro # G3089487
- UPC # 663370752384
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 18.75 |
Width | 10 |
Details
Finish | Matte Black |
Number of Handles | 2 |
Mounting Type | Deck Mount |
Includes | Faucet; Mounting Hardware |
Material | Brass |
Features | Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, Deck mount 8" centers 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 10" spout reach, 1/2-14 NPSM connection, Double cross handles for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean |
Valve Type | Ceramic Disc Cartridge |
Weight | 8.5 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. The Heritage two-handle deck-mount pull-down sprayer kitchen faucet combines elements of both classical design and modern day technology for an enjoyable and optimum dishwashing experience. It features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 6 PK (FA919-D6)
- ASCO Valve Rebuild Kit, For Use w/4ELC6 (312191)
- KINGSTON BRASS Tub Filler Faucet, Polished Brass, Deck (KSK3332NLTR)
- BANJO Manual 2-Way Ball Valve, Buttress, Polypro (WSF210FSAE)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- GOURMETIER LS8501CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Chrome (LS8501CTL)
- GOURMETIER GS1240AL Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1240AL)
- GOURMETIER LS8508CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Nickel (LS8508CTL)
- GOURMETIER Heritage 2-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1278AX)
- GOURMETIER LS8710DLSP Concord Single-Handle Kitchen Faucet W/ Side Sprayer, Black (LS8710DLSP)
- DURA FAUCET NON-METALLIC PULL-OUT RV KITCHEN FAUCET - CHROME POLISHED (DF-PK100-CP)
- Gourmetier Kitchen Faucets & Accessories