Shop All Kitchen Faucets
Gourmetier
GS1241PX Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Polished Chrome
Mfr # GS1241PX
Zoro # G602837681
product price: $357.47
/ea
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Number of Handles 2
- Mounting Type Wall Mount
- Width 13.13
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GS1241PX
- Zoro # G602837681
- UPC # 663370752216
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 13.13 |
Height | 16 |
Length | 10.5 |
Details
Finish | Polished Chrome |
Number of Handles | 2 |
Mounting Type | Wall Mount |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Mounting Hardware |
Features | Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, Wall mount 8" centers 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, 10" spout reach, Sprayer provides 2-function stream flow, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Dual cross handles for easy rotation |
Color | Polished Chrome |
Weight | 10 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. The Heritage two-handle wall-mount pull-down sprayer kitchen faucet combines elements of both classical design and modern day technology for an enjoyable and optimum dishwashing experience. It features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Hot Water Dispenser, Twst Lever Hndle, SS (H-CLASSIC-SS)
- MUELLER COUPL BRS IPSXCTS 3/4X1"" (160-305NL)
- EVERFLOW FIP Inline Spring Loaded Check Valve, Cast Brass 2" (150T200-NL)
- HARVEYS Harveys 090620 Clogbuster Toilet Plunger 4 to 6 in. (4303186)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- GOURMETIER LS8501CTL Continental Single-Handle Pre-Rinse Kitchen Faucet, Chrome (LS8501CTL)
- GOURMETIER Concord 2-Handle Wall Mount Pull-Down Kitchen Faucet, Chrome (GS8181DL)
- GOURMETIER LS8710DLSP Concord Single-Handle Kitchen Faucet W/ Side Sprayer, Black (LS8710DLSP)
- GOURMETIER GS1270AX Two-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Black (GS1270AX)
- GOURMETIER LS8723CTL Continental Single-Handle Pull-Down Kitchen Faucet, Brass (LS8723CTL)
- DELTA 8" Mount, Commercial 3 Hole Single Handle Kitchen Faucet (100LF-WF)
- Gourmetier Kitchen Faucets