Shop All Kitchen Faucets
Gourmetier
GS1240PX Two-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Black
Mfr # GS1240PX
Zoro # G3106707
Free Shipping & Returns
$428.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Number of Handles 2
- Mounting Type Wall Mount
- Features Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, Wall mount 8" centers 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, 10" spout reach, Sprayer provides 2-function stream flow, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Dual cross handles for easy rotation
- Width 13.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gourmetier
- MFR # GS1240PX
- Zoro # G3106707
- UPC # 663370752209
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 13.13 |
Height | 16 |
Details
Finish | Matte Black |
Number of Handles | 2 |
Mounting Type | Wall Mount |
Features | Fabricated from high quality brass material for durability and reliability, Drip-free ceramic disc cartridge, Wall mount 8" centers 2-hole installation, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 1/2-14 NPT female inlet connection, 10" spout reach, Sprayer provides 2-function stream flow, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean, Dual cross handles for easy rotation |
Material | Brass |
Valve Type | Ceramic Disc Cartridge |
Includes | Faucet; Mounting Hardware |
Weight | 10 |
Description
A lavish spark of traditionally stylized glamour is brought to your kitchen ensemble with this beautiful faucet. The Heritage two-handle wall-mount pull-down sprayer kitchen faucet combines elements of both classical design and modern day technology for an enjoyable and optimum dishwashing experience. It features a high arching spout to easily clean larger dishes, swivel ability to reach any area in and around your sink, and a dual function pull-down sprayer to tackle tough messes. Matching accessories are available for use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Double Robe Hook in Vibrant Brushed Moderne Brass (35927-2MB)
- CHURCH Elongated Closed Front Toilet Seat in White (585EC 000)
- ZURN Rubber Repair Kit, 6", 350/350A/450 (RK6-350)
- KINGSTON BRASS Heritage, Tub Spout, Oil Rubbed Bronze (K1887A5)
- GOURMETIER LS8710DLSP Concord Single-Handle Kitchen Faucet W/ Side Sprayer, Black (LS8710DLSP)
- GOURMETIER Templeton Pull-Out Kitchen Faucet, Brushed Nickel (GSC7578TL)
- GOURMETIER Concord 2-Handle Wall Mount Pull-Down Kitchen Faucet, Chrome (GS8181DL)
- GOURMETIER Templeton Single-Handle Pull-Out Kitchen Faucet, Matte Black (GSC7570TL)
- GOURMETIER Heritage 2-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1278AX)
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792BPLLS)
- Gourmetier Kitchen Faucets