Gourmetier

Gourmetier KH7001 Pull-Out Kitchen Faucet Sprayer Chrome


product price: $57.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Vintage kitchen sprayer features a unique bell-shaped head 2" in width and a 5 3/4" base made for easy washing.
  • Engineering grade ABS construction
  • 2 function spray head with stream flow and jet spray function
  • Check Valve included for Back flow prevention function
  • Max 2.2 GPM/8.3LPM water flow rate at 60 PSI
  • Easy operation with one touch button
  • Fit to standard Female 1/2" IPS connection
  • Color: Chrome
  • Material: ABS Plastic
  • Length: 8.27
  • Width: 2.76
  • Height: 2.76
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.