Gourmetier

Gourmetier KH1000 Single Hnalde Pull-Out Kitchen Faucet Sprayer Chrome


product price: $54.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The soft button pull out kitchen faucet sprayer operates easy with just the touch of a button and functions well for spraying dishes, bowls and other appliances.
  • Engineering grade ABS construction
  • 2 function spray head with stream flow and jet spray function
  • Back flow prevention function
  • Max 2.2 GPM/8.3LPM water flow rate at 60 PSI
  • Easy operation with one touch button
  • Fit to standard Female 1/2" IPS connection
  • Color: Chrome
  • Material: ABS Plastic
  • Length: 8.7
  • Width: 2.38
  • Height: 2.56
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.