Shop All Kitchen Sinks
Gourmetier
GKUSF36209 Undermount Stainless Steel Single Farmhouse Kitchen Sink,
Mfr # GKUSF36209
Zoro # G3097494
product price: $428.97
/ea
Free Shipping & Returns
$428.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Apron-Front
- Finish Brushed
- Length 36
- Material Stainless Steel
- Height 9.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gourmetier
- MFR # GKUSF36209
- Zoro # G3097494
- UPC # 663370570643
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Length | 36 |
Height | 9.31 |
Width | 20 |
Details
Mounting Type | Apron-Front |
Finish | Brushed |
Material | Stainless Steel |
Weight | 26.9 |
Includes | Sink;Strainer Basket |
Color | Brushed |
Features | Fabricated from stainless steel material, Apron front farmhouse sink, Includes strainer, Designed for long-lasting durability, Easy-to-clean |
Description
Exquisitely styled for your taste, this sink will enhance your kitchen living space. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. The Uptowne Stainless Steel Single Bowl Farmhouse Kitchen Sink in particular, is constructed from high quality 304 grade rust-resistant stainless steel. The brushed finish is also resistant to scratches, and with the sink's sound dampening technology, sound and vibrations are reduced. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Uptowne sink has overall dimensions of NO DATA. Allow this farmhouse sinks to impeccably complete your styled kitchen.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Brass Ball Valve 3-Way (XV533P-12)
- WESTWARD Midget Tube Cutter, 1/8-1 1/8 In (3CYT1)
- SLOAN Urinal, Waterfree, White (WES1000)
- ANVIL 3" x 2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361335300)
- GOURMETIER GKTS252281 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS252281)
- GOURMETIER GKTD33227 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33227)
- GOURMETIER GKTD33228 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33228)
- GOURMETIER GCLWS302019 30X20 Cast Iron Single Bowl Wall Mount Sink, White (GCLWS302019)
- GOURMETIER GKUDF30209 Undermount Stainless Steel Double Farmhouse Kitchen Sink, (GKUDF30209)
- GOURMETIER GKTS332290 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS332290)
- RUVATI 18 x 34 inch Granite Composite Workstation Kitchen Sink epiStage Dual Mount Single Bowl Black (RVG1650BK)
- Gourmetier Kitchen Sinks